Zoro Homepage

Hss-Ex Combo Modi Spiral Point Tap Internal Coolant Tin Coated

  • Mfr # TB504N

  • Zoro # G4493803


product price: $22.75
/ea

Key Features

Tap Thread Type
UN
Tap Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap w/Radial Coolant Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB504N
Zoro #
G4493803
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-24

Details

Tap Thread Type
UN
Tap Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap w/Radial Coolant Holes
Tap Style
Plug
Series
TB-N
Type
CNC Tap
Number of Flutes
3
Flute End Type
Spiral Point
Application
Universal Multi-Purpose
Finish
TiN Coated
Coolant Through
Yes
Tap Material
HSS-E (5% Cobalt HSS)
Thread Limit
H4
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.