Hss ExAnsiSti40 Degree HelixSpiral Flute Tap Hardslick Coated Bottoming

  • Mfr # SI622

  • Zoro # G4405910


product price:  $53.35
/ea

Key Features

Number of Flutes
4
Type
CNC STI Tap
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI622
Zoro #
G4405910
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
9/16-18

Details

Number of Flutes
4
Type
CNC STI Tap
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Tap Finish
Hardslick Coated
Thread Limit
H5
Tap Chamfer
1.5-2 Pitch Lead
Coolant Through
No
Thread Direction
Right Hand
Helix Angle
40°
Tap Shank Type
USCTI Shank STI Spiral CNC Tap
Series
SI
Application
General Purpose
Tap Style
Bottoming
Flute End Type
Spiral Flute
Tap Thread Type
UN
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.