Hss-Pm Combo Modi Spiral Flute Tap Steam Oxide For Stainless Steel

  • Mfr # TCA543S

  • Zoro # G4399960


product price: $49.59
/ea

Key Features

Number of Flutes
3
Tap Style
Modified Bottoming
Coolant Through
No
Flute End Type
Spiral Flute
Tap Chamfer
2-3 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA543S
Zoro #
G4399960
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-20

Details

Number of Flutes
3
Tap Style
Modified Bottoming
Coolant Through
No
Flute End Type
Spiral Flute
Tap Chamfer
2-3 Pitch Lead
Type
CNC Tap
Tap Thread Type
UN
Tap Shank Type
USCTI Shank CNC Tap
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Series
TCA-S
Hole Type
Blind Hole
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Thread Limit
H3
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
45°
Application
Free-Machining Stainless <23HRc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.