Zoro Homepage

Hss-Pm Combo Modi Spiral Point Tap Ticn Coated For Stainless Steel

  • Mfr # TCF766C

  • Zoro # G4501068


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
4-5 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Number of Flutes
3
Flute End Type
Spiral Point
Hole Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF766C
Zoro #
G4501068
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/8-14

Details

Tap Chamfer
4-5 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Number of Flutes
3
Flute End Type
Spiral Point
Hole Type
Through Hole
Type
CNC Tap
Cutting Direction
Right Hand
Thread Limit
H6
Thread Direction
Right Hand
Tap Thread Type
UN
Coolant Through
No
Tap Style
Plug
Tap Material
HSS-E (5% Cobalt HSS)
Application
Free-Machining Stainless <23HRc
Finish
TiCN Coated
Series
TCF-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.