Zoro Homepage

Hss-Pm Synchro Spiral Flute Tap Tin Coating

  • Mfr # TTS65725

  • Zoro # G4366710


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Type
CNC Tap
Tap Thread Size
3/4-16
Tap Thread Type
UN
Hole Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS65725
Zoro #
G4366710
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-16

Details

Number of Flutes
4
Type
CNC Tap
Tap Thread Type
UN
Hole Type
Blind Hole
Coolant Through
No
Tap Finish
TiN Coated
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand
Thread Limit
H5
Helix Angle
45°
Spiral Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Series
TTS65
Application
High Speed Multi-Purpose
Flute End Type
Spiral Flute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.