Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Point Tap Tin Coating

  • Mfr # TTS66703

  • Zoro # G4495483


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Plug
Coolant Through
No
Type
CNC Tap
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS66703
Zoro #
G4495483
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-10

Details

Number of Flutes
4
Tap Style
Plug
Coolant Through
No
Type
CNC Tap
Thread Limit
H3
Flute End Type
Spiral Point
Hole Type
Through Hole
Cutting Direction
Right Hand
Application
High Speed Multi-Purpose
Tap Thread Type
UN
Tap Shank Type
USCTI Shank CNC Tap
Finish
TiN Coated
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
4-5 Pitch Lead
Series
TTS66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.