Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D1GP134203

  • Zoro # G4292230


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Shank Dia.
#54
Helix Angle
30°
Material
HSS M2 High Speed Steel
Drill Bit Size
#54
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1GP134203
Zoro #
G4292230
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
#54
Drill Bit Size
#54
Overall Length
1.875 in
Flute Length
0.875 in

Details

Helix Angle
30°
Material
HSS M2 High Speed Steel
Single End/Double End
Single End
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Coolant Through
No
Finish
TiN
Series
Gold-P Drill
Application
General Purpose
Item
Jobber Length Drill
Shank Type
Straight Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.