Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Morse Taper Shank Twist Drills

  • Mfr # D1211142

  • Zoro # G4457963


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-21/32 in
Drill Bit Point Angle
118°
Coolant Through
No
Helix Angle
30 - 35°
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1211142
Zoro #
G4457963
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
1-21/32 in
Shank Dia.
Morse Taper #5
Flute Length
10.125 in
Overall Length
17.125 in

Details

Drill Bit Point Angle
118°
Coolant Through
No
Helix Angle
30 - 35°
Finish - Machining
Black Oxide
Single End/Double End
Single End
Cutting Direction
Right Hand
Material - Machining
HSS M2 High Speed Steel
Shank Type - Machining
Morse Taper Shank
Number of Flutes
2
Series
General Purpose Drill
Item
Morse Taper Shank Drill
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.