Hss(M35) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195145

  • Zoro # G4312853


product price:  $26.65
/ea
Sold in multiples of 5 for $133.25

Key Features

Single End/Double End
Single End
Drill Bit Point Angle
135°
Coolant Through
No
Helix Angle
33°
Drill Bit Size
14.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLGP195145
Zoro #
G4312853
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
14.50 mm
Shank Dia.
14.50 mm
Overall Length
169 mm
Flute Length
114 mm

Details

Single End/Double End
Single End
Drill Bit Point Angle
135°
Coolant Through
No
Helix Angle
33°
Shank Type
Straight Shank
Number of Flutes
2
Series
Gold-P Drill
Material
HSS-Co5% M35 Cobalt
Application
General Purpose
Finish
TiN
Item
Jobber Length Drill
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.