Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M42) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D2GP185027

  • Zoro # G4334474


product price: $12.29
/ea
Sold in multiples of 5 for $61.45

Key Features

Helix Angle
30°
Shank Type
Straight Shank
Number of Flutes
2
Drill Bit Size
27/64 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2GP185027
Zoro #
G4334474
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Flute Length
3.8750 in
Overall Length
5.375 in

Details

Helix Angle
30°
Shank Type
Straight Shank
Number of Flutes
2
Cutting Direction
Right Hand
Item
Jobber Length Drill
Single End/Double End
Single End
Coolant Through
No
System of Measurement
Inch
Application
General Purpose
Finish
TiN
Drill Bit Point Angle
135°
Material
HSS-Co8% M42 Cobalt
Series
Gold-P Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.