Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M42) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D2GP186122

  • Zoro # G4301148


product price: $10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Drill Bit Point Angle
135°
Helix Angle
30°
Shank Dia.
V
Shank Type
Straight Shank
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2GP186122
Zoro #
G4301148
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
V
Drill Bit Size
V
Flute Length
3.6250 in
Overall Length
5.000 in

Details

Drill Bit Point Angle
135°
Helix Angle
30°
Shank Type
Straight Shank
Coolant Through
No
Single End/Double End
Single End
Number of Flutes
2
System of Measurement
Inch
Item
Jobber Length Drill
Cutting Direction
Right Hand
Application
General Purpose
Series
Gold-P Drill
Finish
TiN
Material
HSS-Co8% M42 Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.