Hss(M42) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D2GP187239

  • Zoro # G4286621


product price: $3.25
/ea
Sold in multiples of 10 for $32.50

Key Features

Coolant Through
No
Drill Bit Point Angle
135°
Number of Flutes
2
Flute Length
2.1250 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2GP187239
Zoro #
G4286621
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
2.1250 in
Shank Dia.
#18
Drill Bit Size
#18
Overall Length
3.250 in

Details

Coolant Through
No
Drill Bit Point Angle
135°
Number of Flutes
2
Single End/Double End
Single End
Shank Type
Straight Shank
Item
Jobber Length Drill
Helix Angle
30°
Cutting Direction
Right Hand
System of Measurement
Inch
Application
General Purpose
Series
Gold-P Drill
Finish
TiN
Material
HSS-Co8% M42 Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.