Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HssPm3-Flute Spiral Fluted TapModifiedBottomingStyleSteels

  • Mfr # TK858506

  • Zoro # G4379204


product price: $66.15
/ea

Key Features

Number of Flutes
3
Weight
0.093
Material
P-HSS
Size
M12-1.75 D6 85.7L
Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK858506
Zoro #
G4379204
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12-1.75 D6 85.7L
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Weight
0.093
Material
P-HSS
Finish
TiCN
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.