Shop YG-1 TOOL
See all product information
Create Account
HssPm3-Flute SpiralPointTapPlug Style SteelsUpTo45HrcSteamOxide
- Mfr # TQ808547
- Zoro # G4378708
product price:Â
$
71.69
/ea
Key Features
Number of Flutes
3
Weight
0.15
Finish
Steam Oxide
Material
P-HSS
Pitch
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQ808547
- Zoro #
- G4378708
- UPC #
- -
- Country of Origin
- Unknown
- Number of Flutes
- 3
- Weight
- 0.15
- Finish
- Steam Oxide
- Material
- P-HSS
- Pitch
- 2
- System of Measurement
- Inch
- Chamfer Type
- Plug
- Blank Standard
- 302A
Dimensions
- Size
- M14 - 2.0 D7
- Chamfer Length
- 4P-5P
- Coolant Thru 0 With and X without
- x
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.