Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Inox Ticn-Coated No C

  • Mfr # YI3C10

  • Zoro # G4520701


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140°
Coating
TiCN INOX
Insert Size
43/64 in
Insert Material
Carbide
Application
Tough, Ductile Materials and Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YI3C10
Zoro #
G4520701
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
43/64 in

Details

Drill Bit Point Angle
140°
Coating
TiCN INOX
Insert Material
Carbide
Application
Tough, Ductile Materials and Stainless
Item
i-Dream Drill
Series
Series C-3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.