Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Tialn-Coated No D

  • Mfr # Y03D12

  • Zoro # G4516614


product price: $73.99
/ea

Key Features

Insert Material
Carbide
Insert Size
25/32 in
Coating
TiAlN
Series
Series D-4
Application
Most Steel Materials and Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y03D12
Zoro #
G4516614
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
25/32 in

Details

Insert Material
Carbide
Coating
TiAlN
Item
i-Dream Drill
Series
Series D-4
Application
Most Steel Materials and Cast Iron
Drill Bit Point Angle
140°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.