Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 11.5mm, 140, Carbide

  • Mfr # DH406115

  • Zoro # G9244751


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
11.50 mm
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH406115
Zoro #
G9244751
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
102.00 mm
Drill Bit Size
11.50 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Depth:Dia. Ratio
3xD
Flute Length
55.00 mm
Maximum Drilling Depth
55 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right Hand
Decimal Equivalent
0.4528
Coolant Through
Yes
Number of Pieces
1
Grade
K30-40
Application
For Drilling
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiAlN
Drill Bit Material
Carbide-Tipped
Point Type
Helical Thinning(Cam Shape), Self-Centering
Measurement System
Metric
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4528, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.