Zoro Homepage

Jobber Drill, 8.5mm, 140, Carbide

  • Mfr # DH510085

  • Zoro # G9244837


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
8.50 mm
Number of Flutes
2
Shank Dia.
9 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH510085
Zoro #
G9244837
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
169.00 mm
Drill Bit Size
8.50 mm
Shank Dia.
9 mm
Drill Bit Dimension Type
Metric
Flute Length
111.00 mm
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Maximum Drilling Depth
111 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Application
For Drilling
Drill Bit Material
Carbide-Tipped
Grade
K30-40
Decimal Equivalent
0.3346
Drill Bit Finish
TiAlN
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Measurement System
Metric
Coolant Fed
Coolant Through
Point Type
Helical Thinning(Cam Shape), Self-Centering

Description

Jobber Drill Bit, Drill Bit Size 8.50 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3346, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.