Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1GP182008
Zoro #
G0073066
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Drill Bit Size
1/8"
Shank Dia.
1/8"
Overall Length
2-3/4"
Flute Length
1-5/8"
Maximum Drilling Depth
1 5/8 in
Details
Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Decimal Equivalent
0.1250
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
List Number
D1GP182
Coolant Through
No
Standards
ANSI
Point Type
Split point
Measurement System
Fractional Inch
Description
Jobber Drill Bit, Drill Bit Size 1/8 in, Decimal Equivalent 0.1250, Fractional Inch, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.