Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knux160405R Yg3020 Turning Negative Insert

  • Mfr # 22000253

  • Zoro # G4436473


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Grade
YG3020
Corner Radius
0.02
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000253
Zoro #
G4436473
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.02
Cutting Edge Length (in)
0.591
Cutting Edge Length (mm)
15.0114
Cutting Edge Length (fraction)
0.591

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,M,K,S,H
Material
Carbide
Shape
Parallelogram
Insert Type
Special
ISO Code
KNUX160405R
System of Measurement
Inch
Series
KNUX
ANSI/ISO
ISO
Coating Process
CVD
ANSI Code
KNUX160405R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.