Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Only One Pm60 4 Flutes 30 Degree Helix Ball Flat Shank Reg LenEnd Mill

  • Mfr # GYG67012

  • Zoro # G4459241


product price: $19.99
/ea

Key Features

Length of Cut
0.500 in
Finish
Y-Coating (AlCr Based)
Shank Type
Weldon Flat Shank
End Mill Application
General Purpose
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYG67012
Zoro #
G4459241
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.500 in
Shank Dia.
3/8 in
Overall Length
2.375 in
Milling Diameter
3/16 in

Details

Finish
Y-Coating (AlCr Based)
Shank Type
Weldon Flat Shank
End Mill Application
General Purpose
Type
Finisher
Cutting Direction
Right Hand
System of Measurement
Inch
Spiral Direction
Right Hand
End Mill Material
Powdered Metal - PM60 HSS-PM
End Mill Style
Ball
Helix Angle
30°
Single End/Double End
Single End
Series
GYG67
Number of Flutes
4
Center Cutting
Center Cutting
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.