Point Stub Screw Machine Drill, 3/8x3-1/8
Mfr # D4146024
Zoro # G9708859
product price: $10.19
/eaKey Features
Overall Length
3.125 in.
Flute Length
1.8125 in.
Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4146024
Zoro #
G9708859
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3.125 in.
Flute Length
1.8125 in.
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
Cutting Direction
Right Hand
Description
Screw Machine Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.