Zoro Homepage

Point SV825 H-Coated Carbide SV Point

  • Mfr # SV825034

  • Zoro # G6928042


product price: $52.79
/ea

Key Features

Insert Style
SV
Insert Size
SV825
Cutting Direction
Right Hand
Finish - Machining
H-Coated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV825034
Zoro #
G6928042
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
SV825
Seat Size
0
Thickness
3.2 mm
Hole Dia.
17/32 in
Width
13.493 mm
Max. Drill Dia.
17/32 in

Details

Item
Point SV825 H-Coated Carbide SV Point
Insert Style
SV
Cutting Direction
Right Hand
Finish - Machining
H-Coated
Material - Machining
Carbide
Coolant Fed
Coolant Through
Flute Type
Straight
ANSI Code
SV825034
Coating Process
PVD
Primary Material Application ISO Code
K, M, N
Measurement System
Fractional Inch
Primary Material Application
Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Shape
Spade
Number of Cutting Edges
2

Description

Point SV825 H-Coated Carbide SV Point, Carbide, PVD, 0, 3.2 mm, Measurement System Fractional Inch, ANSI Code SV825034

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.