Rcmt0602M0 Yg3010 / Rcmt0602M0 Yg3010 Turning Positive Insert

  • Mfr # 22000375

  • Zoro # G4455994


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Corner Radius
0.118110236220472
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
Relief Angle
Thickness (in)
0.09375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000375
Zoro #
G4455994
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.118110236220472
Thickness (in)
0.09375
Corner Radius (mm)
3
Corner Radius (in)
0.118110236
Thickness (mm)
2.38125
Thickness (fraction)
0.09375
Corner Radius (frac)
0.118110236

Details

Grade
YG3010
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
Relief Angle
Material
Carbide
ANSI/ISO
ISO
Thickness Tolerance (± mm)
0.127
Insert Diam. (in)
0.236220472
Insert Diam. (fraction)
0.236220472
ISO Code
RCMT0602M0
Coating Process
CVD
Weight per Piece
0.00445
IC Tolerance (± inch)
0.002
Insert Type
With Screw hole, chipbreaker on one face only
ANSI Code
RCMT0602M0
IC Tolerance (± mm)
0.0508
Shape
Round
Weight per Package
0.0445
Package (L)
4
Insert Diam. (mm)
6
Package (H)
0.625
Package (W)
1.75
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Series
RCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.