Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rcmt0602M0 Yg801 Turning Positive Insert

  • Mfr # 22000023

  • Zoro # G4441699


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Corner Radius
0.118110236220472
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000023
Zoro #
G4441699
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.118110236220472

Details

Grade
YG801
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
Material
Carbide
Coating Process
PVD
Shape
Round
ANSI Code
RCMT0602M0
ISO Code
RCMT0602M0
ANSI/ISO
ISO
Insert Type
With Screw hole, chipbreaker on one face only
Series
RCMT
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.