Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rcmt0803M0 Yg801 Turning Positive Insert

  • Mfr # 22000024

  • Zoro # G4443808


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Corner Radius
0.15748031496063
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000024
Zoro #
G4443808
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.15748031496063

Details

Grade
YG801
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Material
Carbide
System of Measurement
Inch
Shape
Round
ANSI/ISO
ISO
Coating Process
PVD
Series
RCMT
ISO Code
RCMT0803M0
ANSI Code
RCMT0803M0
Insert Type
With Screw hole, chipbreaker on one face only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.