Rcmt10T3M0 Yg3010 / Rcmt10T3M0 Yg3010 Turning Positive Insert

  • Mfr # 22000381

  • Zoro # G4456660


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.196850393700787
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
IC Tolerance (± mm)
0.0508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000381
Zoro #
G4456660
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.196850393700787
Thickness (fraction)
0.15625
Corner Radius (mm)
5
Corner Radius (frac)
0.196850394
Thickness (mm)
3.96875
Thickness (in)
0.15625
Corner Radius (in)
0.196850394

Details

Grade
YG3010
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
IC Tolerance (± mm)
0.0508
Coating Process
CVD
Shape
Round
Material
Carbide
ANSI Code
RCMT10T3M0
IC Tolerance (± inch)
0.002
Insert Diam. (fraction)
0.393700787
Insert Diam. (in)
0.393700787
Package (W)
1.75
Weight per Package
0.0955
Insert Type
With Screw hole, chipbreaker on one face only
Weight per Piece
0.00955
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Insert Diam. (mm)
10
Package (H)
0.625
ISO Code
RCMT10T3M0
ANSI/ISO
ISO
Package (L)
4
Thickness Tolerance (± inch)
0.005
Series
RCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.