Rcmt10T3M0 Yg3020 / Rcmt10T3M0 Yg3020 Turning Positive Insert

  • Mfr # 22000382

  • Zoro # G4456170


product price: $12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Corner Radius
0.196850393700787
Relief Angle
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Corner Radius (in)
0.196850394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000382
Zoro #
G4456170
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.196850393700787
Corner Radius (in)
0.196850394
Thickness (mm)
3.96875
Corner Radius (mm)
5
Thickness (fraction)
0.15625
Corner Radius (frac)
0.196850394
Thickness (in)
0.15625

Details

Grade
YG3020
Relief Angle
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Shape
Round
Material
Carbide
Package (L)
4
System of Measurement
Inch
Insert Diam. (in)
0.393700787
ANSI Code
RCMT10T3M0
Thickness Tolerance (± inch)
0.005
Insert Diam. (fraction)
0.393700787
ANSI/ISO
ISO
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0508
Coating Process
CVD
Insert Diam. (mm)
10
Weight per Package
0.0955
Package (W)
1.75
ISO Code
RCMT10T3M0
IC Tolerance (± inch)
0.002
Package (H)
0.625
Weight per Piece
0.00955
Insert Type
With Screw hole, chipbreaker on one face only
Series
RCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.