Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rcmt10T3M0 Yg801 Turning Positive Insert

  • Mfr # 22000021

  • Zoro # G4444298


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Corner Radius
0.196850393700787
Application
P,M,K,S,H
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000021
Zoro #
G4444298
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.196850393700787

Details

Grade
YG801
Application
P,M,K,S,H
Relief Angle
7°
Type
TURNING POSITIVE INSERT
Material
Carbide
Coating Process
PVD
System of Measurement
Inch
ANSI/ISO
ISO
ISO Code
RCMT10T3M0
Insert Type
With Screw hole, chipbreaker on one face only
ANSI Code
RCMT10T3M0
Series
RCMT
Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.