Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rcmt1204M0 Yg3010 / Rcmt1204M0 Yg3010 Turning Positive Insert

  • Mfr # 22000384

  • Zoro # G4454664


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Corner Radius
0.236220472440945
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
Relief Angle
ANSI Code
RCMT1204M0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000384
Zoro #
G4454664
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.236220472440945
Thickness (fraction)
0.1875
Corner Radius (frac)
0.236220472
Corner Radius (mm)
6
Corner Radius (in)
0.236220472
Thickness (in)
0.1875
Thickness (mm)
4.7625

Details

Grade
YG3010
Type
TURNING POSITIVE INSERT
Application
P,M,K,S,H
Relief Angle
ANSI Code
RCMT1204M0
Material
Carbide
Shape
Round
System of Measurement
Inch
Insert Type
With Screw hole, chipbreaker on one face only
Insert Diam. (fraction)
0.472440945
ISO Code
RCMT1204M0
Insert Diam. (in)
0.472440945
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Package (L)
4
Weight per Package
0.1575
Package (H)
0.625
Insert Diam. (mm)
12
Weight per Piece
0.01575
ANSI/ISO
ISO
IC Tolerance (± mm)
0.0762
Package (W)
1.75
IC Tolerance (± inch)
0.003
Series
RCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.