Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdkt0802M0 St Yg602 Milling Insert

  • Mfr # 12000292

  • Zoro # G4319074


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Grade
YG602
Series
RDKT
Application
P,M,K,S,H
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000292
Zoro #
G4319074
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
2.3876
Thickness (fraction)
0.094
Thickness (in)
0.094

Details

Grade
YG602
Series
RDKT
Application
P,M,K,S,H
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
15°
Shape
Round
Insert Diam. (fraction)
0.315
Thickness Tolerance (± inch)
0.005
Package (W)
1.75
Insert Diam. (mm)
8.001
IC Tolerance (± inch)
0.002
Weight per Piece
0.0055
Thickness Tolerance (± mm)
0.127
ANSI Code
RDKT0802M0-ST
System of Measurement
Inch
Package (H)
0.625
ISO Code
RDKT0802M0-ST
Package (L)
4
ANSI/ISO
ISO
Chipbreaker Geometry
ST
IC Tolerance (± mm)
0.0508
Coating Process
PVD
Weight per Package
0.055
Material
Carbide
Type
MILLING INSERT
Chipbreaker Application
For Stainless Steel, Super Alloy, Sharp Geometry
Insert Diam. (in)
0.315

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.