Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdkt0802M0 Yg602 Milling Insert

  • Mfr # 12000035

  • Zoro # G4286253


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Grade
YG602
Application
P,M,K,S,H
Series
RDKT
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000035
Zoro #
G4286253
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.094
Thickness (mm)
2.3876
Thickness (fraction)
0.094

Details

Grade
YG602
Application
P,M,K,S,H
Series
RDKT
Insert Type
With Screw hole, chipbreaker on one face only
Relief Angle
15°
Shape
Round
Thickness Tolerance (± inch)
0.005
ISO Code
RDKT0802M0
Chipbreaker Application
General Application
Insert Diam. (mm)
8.001
Weight per Package
0.054
Type
MILLING INSERT
Package (W)
1.75
Weight per Piece
0.0054
IC Tolerance (± mm)
0.0508
ANSI/ISO
ISO
Material
Carbide
Package (L)
4
System of Measurement
Inch
Insert Diam. (in)
0.315
Coating Process
PVD
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
ANSI Code
RDKT0802M0
Insert Diam. (fraction)
0.315
IC Tolerance (± inch)
0.002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.