Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdkw10T3M0 Yg602 Milling Insert

  • Mfr # 12000040

  • Zoro # G4287811


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Relief Angle
15°
Insert Type
With Screw hole, no chip breaker
Application
P,M,K,S,H
Series
RDKW
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000040
Zoro #
G4287811
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.9878
Thickness (fraction)
0.157
Thickness (in)
0.157

Details

Relief Angle
15°
Insert Type
With Screw hole, no chip breaker
Application
P,M,K,S,H
Series
RDKW
Grade
YG602
IC Tolerance (± inch)
0.002
Coating Process
PVD
Type
MILLING INSERT
Package (W)
1.75
Chipbreaker Application
General Application
Material
Carbide
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Package (H)
0.625
ANSI/ISO
ISO
ISO Code
RDKW10T3M0
Weight per Piece
0.0089
IC Tolerance (± mm)
0.0508
Insert Diam. (mm)
10.0076
Insert Diam. (fraction)
0.394
Shape
Round
Insert Diam. (in)
0.394
Weight per Package
0.089
Package (L)
4
ANSI Code
RDKW10T3M0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.