Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdmt0803M0 Yg602 Milling Insert

  • Mfr # 12000225

  • Zoro # G4299212


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Grade
YG602
Relief Angle
15°
Series
RDMT
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12000225
Zoro #
G4299212
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.125
Thickness (fraction)
0.125
Thickness (mm)
3.175

Details

Grade
YG602
Relief Angle
15°
Series
RDMT
Insert Type
With Screw hole, chipbreaker on one face only
Application
P,M,K,S,H
Thickness Tolerance (± inch)
0.005
Weight per Package
0.0585
Package (H)
0.625
Shape
Round
Type
MILLING INSERT
System of Measurement
Inch
ANSI/ISO
ISO
Insert Diam. (in)
0.315
Insert Diam. (fraction)
0.315
Material
Carbide
Insert Diam. (mm)
8.001
IC Tolerance (± mm)
0.0508
Package (W)
1.75
Coating Process
PVD
IC Tolerance (± inch)
0.002
Chipbreaker Application
General Application
ANSI Code
RDMT0803M0
Package (L)
4
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.00585
ISO Code
RDMT0803M0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.