Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rdmt10T3M0 Yg602 Milling Insert

  • Mfr # 12000246

  • Zoro # G4309030


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Series
RDMT
Relief Angle
15°
Application
P,M,K,S,H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12000246
Zoro #
G4309030
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
3.9878
Thickness (fraction)
0.157
Thickness (in)
0.157

Details

Insert Type
With Screw hole, chipbreaker on one face only
Grade
YG602
Series
RDMT
Relief Angle
15°
Application
P,M,K,S,H
Insert Diam. (mm)
10.0076
Package (W)
1.75
IC Tolerance (± inch)
0.002
Type
MILLING INSERT
Material
Carbide
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005
ISO Code
RDMT10T3M0
ANSI/ISO
ISO
Package (L)
4
Chipbreaker Application
General Application
Package (H)
0.625
Weight per Piece
0.0084
Insert Diam. (fraction)
0.394
Coating Process
PVD
Insert Diam. (in)
0.394
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
ANSI Code
RDMT10T3M0
Shape
Round
Weight per Package
0.084

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.