Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.004, Carbide

  • Mfr # 22000418

  • Zoro # G4427784


product price: $46.09
/ea
Sold in multiples of 10 for $460.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.004
Relief Angle
Application
N
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000418
Zoro #
G4427784
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.004
Edge Length (fraction)
0.662
Corner Radius (mm)
0.1016
Thickness (in)
0.1875
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (in)
0.004
Edge Length (mm)
16.8148
Height Tolerance (± mm)
0.0254
Edge Length (in)
0.662
Height Tolerance (± inch)
0.001

Details

Insert Shape
Rhombic
Grade
YG100
Relief Angle
Application
N
Type
TURNING POSITIVE INSERT
Weight per Piece
0.0258
ANSI/ISO
ANSI
ANSI Code
VCGT3305AL
Package (H)
0.75
Insert IC (inch)
0.375
Material
Carbide
Thickness Tolerance (± mm)
0.127
Insert Type
With Screw hole, chipbreaker on one face only
IC Tolerance (± inch)
0.001
Package (L)
5.625
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
AL
Insert IC (mm)
9.525
Package (W)
2.375
IC Tolerance (± mm)
0.0254
Coating Process
DLC
Shape
Rhombic
ISO Code
VCGT160402-AL
Chipbreaker Application
N Non Ferrous Metal
Insert IC (fraction)
0.375
Weight per Package
0.258
System of Measurement
Inch
Series
VCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.