Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000060

  • Zoro # G4442204


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P,M,S
Relief Angle
7°
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000060
Zoro #
G4442204
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (in)
0.015625
Corner Radius (mm)
0.396875
Thickness (in)
0.1875
Corner Radius (frac)
0.015625
Thickness (mm)
4.7625
Edge Length (in)
0.622
Thickness (fraction)
0.1875
Edge Length (mm)
15.7988
Edge Length (fraction)
0.622

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Relief Angle
7°
Type
TURNING POSITIVE INSERT
ISO Code
VCMT160404-UG
Insert IC (inch)
0.375
IC Tolerance (± mm)
0.0508
System of Measurement
Inch
Shape
Rhombic
IC Tolerance (± inch)
0.002
Insert IC (fraction)
0.375
ANSI Code
VCMT331UG
Insert IC (mm)
9.525
Material
Carbide
Thickness Tolerance (± mm)
0.127
Chipbreaker Application
First Choice for medium (stable application)
Coating Process
CVD
Package (H)
0.75
Package (W)
2.375
Chipbreaker Geometry
UG
Weight per Package
0.2535
Package (L)
5.625
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.02535
ANSI/ISO
ANSI
Insert Type
With Screw hole, chipbreaker on one face only
Series
VCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.