Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000089

  • Zoro # G4446212


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000089
Zoro #
G4446212
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Height Tolerance (± inch)
0.005
Thickness (in)
0.1875
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.015625
Corner Radius (mm)
0.396875
Edge Length (fraction)
0.472
Corner Radius (in)
0.015625
Edge Length (in)
0.472
Edge Length (mm)
11.9888

Details

Insert Shape
Rhombic
Grade
YG1001
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
Coating Process
CVD
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Weight per Package
0.2525
ANSI/ISO
ANSI
Insert IC (mm)
12.7
Insert Type
With clamping hole, no chipbreaker
Shape
Rhombic
ANSI Code
CNMA431
Package (W)
1.75
ISO Code
CNMA120404
Insert IC (fraction)
0.5
Weight per Piece
0.02525
Package (L)
4
System of Measurement
Inch
Package (H)
0.625
Material
Carbide
IC Tolerance (± mm)
0.0762
Insert IC (inch)
0.5
Series
CNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.