Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000115

  • Zoro # G4429108


product price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000115
Zoro #
G4429108
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Corner Radius (in)
0.015625
Corner Radius (frac)
0.015625
Edge Length (mm)
11.9888
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Edge Length (in)
0.472
Corner Radius (mm)
0.396875
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.472

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
Insert IC (mm)
12.7
Insert IC (fraction)
0.5
Weight per Package
0.2315
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
ISO Code
CNMG120404-UC
Chipbreaker Geometry
UC
ANSI/ISO
ANSI
Shape
Rhombic
Package (L)
4
Material
Carbide
Weight per Piece
0.02315
IC Tolerance (± mm)
0.0762
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Package (W)
1.75
ANSI Code
CNMG431UC
Insert IC (inch)
0.5
Coating Process
CVD
Chipbreaker Application
Medium Roughing and first choice for cast
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.