Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000116

  • Zoro # G4429543


product price: $10.95
/ea
Sold in multiples of 10 for $109.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P,M,S
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000116
Zoro #
G4429543
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (mm)
4.7625
Thickness (in)
0.1875
Edge Length (mm)
11.9888
Edge Length (in)
0.472
Thickness (fraction)
0.1875
Corner Radius (mm)
0.396875
Corner Radius (in)
0.015625
Height Tolerance (± mm)
0.127
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.015625
Edge Length (fraction)
0.472

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
IC Tolerance (± mm)
0.0762
Insert IC (inch)
0.5
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Geometry
UC
Package (H)
0.625
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.5
Package (W)
1.75
Chipbreaker Application
Medium Roughing and first choice for cast
Coating Process
CVD
Weight per Piece
0.02415
Package (L)
4
ISO Code
CNMG120404-UC
System of Measurement
Inch
Weight per Package
0.2415
Insert IC (mm)
12.7
Material
Carbide
Thickness Tolerance (± inch)
0.005
Shape
Rhombic
ANSI Code
CNMG431UC
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.