Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000175

  • Zoro # G4446958


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Type
TURNING POSITIVE INSERT
Application
P,K
Relief Angle
7°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000175
Zoro #
G4446958
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (in)
0.015625
Corner Radius (mm)
0.396875
Edge Length (fraction)
0.488
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Thickness (in)
0.1875
Corner Radius (frac)
0.015625
Edge Length (in)
0.488
Height Tolerance (± inch)
0.005
Edge Length (mm)
12.3952

Details

Insert Shape
Rhombic
Grade
YG3010
Type
TURNING POSITIVE INSERT
Application
P,K
Relief Angle
7°
Package (L)
4
Weight per Package
0.2095
Material
Carbide
Insert IC (mm)
12.7
IC Tolerance (± inch)
0.003
Chipbreaker Geometry
UG
Weight per Piece
0.02095
Thickness Tolerance (± inch)
0.005
Shape
Rhombic
Chipbreaker Application
First Choice for medium (stable application)
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
Coating Process
CVD
ISO Code
CCMT120404-UG
IC Tolerance (± mm)
0.0762
Package (W)
1.75
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
ANSI Code
CCMT431UG
Insert IC (inch)
0.5
Insert IC (fraction)
0.5
Package (H)
0.625
Series
CCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.