Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000178

  • Zoro # G4448531


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000178
Zoro #
G4448531
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (frac)
0.015625
Thickness (fraction)
0.1875
Corner Radius (in)
0.015625
Corner Radius (mm)
0.396875
Edge Length (fraction)
0.472
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Edge Length (mm)
11.9888
Edge Length (in)
0.472
Height Tolerance (± inch)
0.005
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3010
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
ANSI/ISO
ANSI
Insert IC (mm)
12.7
Package (L)
4
Insert Type
With clamping hole, chipbreaker on both faces
Material
Carbide
IC Tolerance (± inch)
0.003
ISO Code
CNMG120404-UF
Chipbreaker Geometry
UF
Weight per Piece
0.0228
Package (H)
0.625
Insert IC (fraction)
0.5
IC Tolerance (± mm)
0.0762
ANSI Code
CNMG431UF
Package (W)
1.75
Shape
Rhombic
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Coating Process
CVD
Insert IC (inch)
0.5
Weight per Package
0.228
Chipbreaker Application
Finishing
Thickness Tolerance (± mm)
0.127
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.