Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000179

  • Zoro # G4447579


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000179
Zoro #
G4447579
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Height Tolerance (± inch)
0.005
Thickness (in)
0.1875
Edge Length (mm)
11.9888
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.015625
Corner Radius (in)
0.015625
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (fraction)
0.472
Edge Length (in)
0.472
Corner Radius (mm)
0.396875

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Chipbreaker Application
Finishing
Insert IC (fraction)
0.5
Weight per Package
0.2265
ANSI/ISO
ANSI
Shape
Rhombic
Insert IC (inch)
0.5
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
ISO Code
CNMG120404-UF
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
Coating Process
CVD
Chipbreaker Geometry
UF
Material
Carbide
System of Measurement
Inch
ANSI Code
CNMG431UF
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Weight per Piece
0.02265
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.