Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000181

  • Zoro # G4445941


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Relief Angle
0°
Application
P,K
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000181
Zoro #
G4445941
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Corner Radius (mm)
0.396875
Edge Length (mm)
11.9888
Height Tolerance (± mm)
0.127
Corner Radius (in)
0.015625
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Edge Length (fraction)
0.472
Edge Length (in)
0.472
Corner Radius (frac)
0.015625

Details

Insert Shape
Rhombic
Grade
YG3010
Relief Angle
0°
Application
P,K
Type
TURNING NEGATIVE INSERT
Weight per Piece
0.0229
Material
Carbide
Weight per Package
0.229
Insert IC (inch)
0.5
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Shape
Rhombic
Chipbreaker Application
First Choice for medium (stable application)
Insert IC (fraction)
0.5
Package (H)
0.625
Coating Process
CVD
ANSI/ISO
ANSI
Chipbreaker Geometry
UG
ANSI Code
CNMG431UG
ISO Code
CNMG120404-UG
Package (L)
4
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± mm)
0.0762
Insert IC (mm)
12.7
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.