Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000182

  • Zoro # G4449898


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000182
Zoro #
G4449898
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Height Tolerance (± mm)
0.127
Thickness (fraction)
0.1875
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (mm)
0.396875
Edge Length (in)
0.472
Corner Radius (frac)
0.015625
Edge Length (mm)
11.9888
Edge Length (fraction)
0.472
Corner Radius (in)
0.015625

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
ANSI/ISO
ANSI
Package (L)
4
Shape
Rhombic
ANSI Code
CNMG431UG
Package (H)
0.625
Weight per Piece
0.02275
Material
Carbide
ISO Code
CNMG120404-UG
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± inch)
0.003
Coating Process
CVD
System of Measurement
Inch
Insert IC (inch)
0.5
Chipbreaker Application
First Choice for medium (stable application)
Package (W)
1.75
Chipbreaker Geometry
UG
Insert IC (mm)
12.7
Weight per Package
0.2275
Insert IC (fraction)
0.5
IC Tolerance (± mm)
0.0762
Series
CNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.