Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000295

  • Zoro # G4459110


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P
Relief Angle
5°
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000295
Zoro #
G4459110
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (fraction)
0.1875
Edge Length (fraction)
0.622
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (in)
0.015625
Edge Length (mm)
15.7988
Edge Length (in)
0.622
Corner Radius (mm)
0.396875
Corner Radius (frac)
0.015625

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Relief Angle
5°
Type
TURNING POSITIVE INSERT
Shape
Rhombic
Package (W)
2.375
Coating Process
CVD
IC Tolerance (± mm)
0.0508
ISO Code
VBMT160404-UF
IC Tolerance (± inch)
0.002
Package (H)
0.75
Insert IC (fraction)
0.375
Material
Carbide
ANSI Code
VBMT331UF
Thickness Tolerance (± mm)
0.127
Package (L)
5.625
Chipbreaker Application
Finishing
Weight per Package
0.2575
Insert IC (inch)
0.375
Weight per Piece
0.02575
ANSI/ISO
ANSI
Insert Type
With Screw hole, chipbreaker on one face only
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Chipbreaker Geometry
UF
Insert IC (mm)
9.525
Series
VBMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.