Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000298

  • Zoro # G4460124


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
5°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000298
Zoro #
G4460124
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (mm)
0.396875
Edge Length (mm)
15.7988
Thickness (in)
0.1875
Thickness (mm)
4.7625
Edge Length (fraction)
0.622
Thickness (fraction)
0.1875
Edge Length (in)
0.622
Corner Radius (in)
0.015625
Corner Radius (frac)
0.015625

Details

Insert Shape
Rhombic
Grade
YG3020
Application
P
Type
TURNING POSITIVE INSERT
Relief Angle
5°
Chipbreaker Application
First Choice for medium (stable application)
Package (L)
5.625
Weight per Package
0.2575
ANSI Code
VBMT331UG
Weight per Piece
0.02575
ISO Code
VBMT160404-UG
IC Tolerance (± inch)
0.002
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
Material
Carbide
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Insert IC (mm)
9.525
Coating Process
CVD
Package (W)
2.375
Package (H)
0.75
Insert IC (fraction)
0.375
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.375
Chipbreaker Geometry
UG
Shape
Rhombic
Series
VBMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.