Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000306

  • Zoro # G4428082


product price: $15.85
/ea
Sold in multiples of 10 for $158.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000306
Zoro #
G4428082
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Edge Length (fraction)
0.622
Edge Length (in)
0.622
Thickness (fraction)
0.1875
Corner Radius (in)
0.015625
Edge Length (mm)
15.7988
Corner Radius (frac)
0.015625
Corner Radius (mm)
0.396875
Thickness (mm)
4.7625

Details

Insert Shape
Rhombic
Grade
YG3010
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Weight per Piece
0.02785
Insert IC (inch)
0.375
Package (H)
0.75
Insert IC (fraction)
0.375
Insert Type
With clamping hole, chipbreaker on both faces
System of Measurement
Inch
Package (W)
2.375
ANSI/ISO
ANSI
ISO Code
VNMG160404-UF
Thickness Tolerance (± inch)
0.005
Material
Carbide
Shape
Rhombic
IC Tolerance (± mm)
0.0508
Package (L)
5.625
Coating Process
CVD
IC Tolerance (± inch)
0.002
Insert IC (mm)
9.525
Chipbreaker Application
Finishing
Weight per Package
0.2785
Chipbreaker Geometry
UF
ANSI Code
VNMG331UF
Thickness Tolerance (± mm)
0.127
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.