Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000308

  • Zoro # G4426910


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000308
Zoro #
G4426910
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (fraction)
0.622
Corner Radius (in)
0.015625
Corner Radius (mm)
0.396875
Thickness (mm)
4.7625
Edge Length (in)
0.622
Thickness (fraction)
0.1875
Edge Length (mm)
15.7988
Corner Radius (frac)
0.015625
Thickness (in)
0.1875

Details

Insert Shape
Rhombic
Grade
YG3030
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
ANSI Code
VNMG331UF
Weight per Piece
0.02785
Package (L)
5.625
Insert IC (fraction)
0.375
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Rhombic
Chipbreaker Geometry
UF
ANSI/ISO
ANSI
ISO Code
VNMG160404-UF
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
9.525
Weight per Package
0.2785
Package (W)
2.375
Insert IC (inch)
0.375
System of Measurement
Inch
Package (H)
0.75
Chipbreaker Application
Finishing
IC Tolerance (± inch)
0.002
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508
Series
VNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.