Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhombic, 0.015625, Carbide

  • Mfr # 22000336

  • Zoro # G4446492


product price: $40.45
/ea
Sold in multiples of 10 for $404.50

Key Features

Insert Shape
Rhombic
Corner Radius
0.015625
Relief Angle
7°
Application
N
Type
TURNING POSITIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000336
Zoro #
G4446492
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Height Tolerance (± inch)
0.001
Corner Radius (in)
0.015625
Edge Length (mm)
15.7988
Corner Radius (mm)
0.396875
Edge Length (fraction)
0.622
Corner Radius (frac)
0.015625
Height Tolerance (± mm)
0.0254
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Edge Length (in)
0.622

Details

Insert Shape
Rhombic
Grade
YG100
Relief Angle
7°
Application
N
Type
TURNING POSITIVE INSERT
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Insert IC (inch)
0.375
Package (L)
5.625
Package (H)
0.75
IC Tolerance (± inch)
0.001
IC Tolerance (± mm)
0.0254
Insert IC (mm)
9.525
Insert Type
With Screw hole, chipbreaker on one face only
Thickness Tolerance (± inch)
0.005
Package (W)
2.375
Chipbreaker Application
N Non Ferrous metal
ISO Code
VCGT160404-AL
Coating Process
DLC
Shape
Rhombic
Chipbreaker Geometry
AL
Weight per Piece
0.02535
ANSI/ISO
ANSI
Material
Carbide
Insert IC (fraction)
0.375
ANSI Code
VCGT331AL
Weight per Package
0.2535
Series
VCGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.